Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ High Temperature Thermoseal Septa

Catalog No. 111010847 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (Metric) Inner:
13 mm
18 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
11-101-0847 13 mm
11-101-0480 18 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-101-0847 Supplier MilliporeSigma™ Supelco™ Supplier No. 27193
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Septa may be used in headspace solid-phase microextraction (SPME) (lyophilized aqueous extract)

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 13 mm
Color Burnt Orange
Material PTFE/Silicone
No. per Pack 100
Temperature Range (Metric) Temperature limit 260°C
Thickness (English) 0.06 in.
For Use With (Equipment) 7 mL Vial
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.