Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ High Torque Overhead Stirrer PROMO

Catalog No. 1450010PM Shop All Caframo Products
Change view
Click to view available options
Capacity:
80 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
14-500-10PM 80 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-500-10PM Supplier Caframo™ Supplier No. 1450010PM

High Torque Digital Overhead Stirrer offers speed and torque capabilities for wide range of volumes and viscosities.

  • Stirrer handles high-volume/high-viscosity stirring as easily as homogenizing and dispersing - especially useful for continuous use
  • User-friendly keypad permits precise speed adjustment and digital LCD indicates rpm or torque to within ±1%
  • Electronic controls permit speed adjustment to single-digit increments and maintain set speed within 1% as solution viscosity changes
  • Rugged, sealed metal housing encloses the high-performance brushless DC motor with automatic overload protection; and two-speed transmission that electronically shifts between high-torque and high-speed range - actually transferring motors power to chuck with 95% efficiency
  • Chuck is adjustable up to 3/8 in. (10 mm)
  • Chuck guard protects chuck from splashes and prevents accidental movement of chuck
  • All units feature electronic controls

Specifications

Speed 12 to 1800 rpm
Capacity 80 L
Display LED
Voltage 120 V
Dimensions (L x W x H) 13.25 x 4 x 9 in. (33.65 x 10.2 x 22.9 cm)
Height (English) 9 in.
Height (Metric) 22.9 cm
Length (English) 13.25 in.
Length (Metric) 33.65 cm
Width (English) 4 in.
Width (Metric) 10.2 cm
Electrical Requirements 120 V, 50/60 Hz
Frequency 50/60 Hz
Horsepower 0.2 hp
Plug Type US
Certifications/Compliance CSA, CE, RoHS, WEEE
For Use With (Application) Mixes tars, gravel, Polymers, adhesives
Includes Overhead stirrer motor, 1 cm adjustable chuck, chuck guard, chuck key, support rod, power cord, manual in four languages
Material Aluminum
Motor Type Brushless DC
Torque 565 Ncm
Type Ultra Torque Stirrer
Viscosity 90,000 mPas
Weight (English) 11 lb.
Weight (Metric) 5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.