Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI High Torque Stirrer HTS
SDP

Catalog No. 05376251 Shop All BUCHI Products
Change view
Click to view available options
Capacity:
25 L
100 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
05-376-251 25 L
05-376-257 100 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-376-251 Supplier BUCHI Supplier No. 11HTS180N02
Add to Cart
Add to Cart

Overhead stirrers designed to deliver strong, consistent mixing for demanding lab workflows and high-viscosity applications.

  • High-torque motor—Ensures powerful mixing for viscous or dense samples.
  • Digital speed control—Provides precise, repeatable stirring rates.
  • Stable overhead design—Handles larger volumes better than magnetic stirrers.
  • Brushless motor technology—Delivers long life, low maintenance, and quiet operation.
  • Overload protection—Maintains safe operation and protects the motor under heavy load.
  • Wide speed range—Supports gentle mixing to vigorous agitation in one instrument.
  • Robust construction—Withstands routine lab use and demanding workflows.
  • Versatile tool compatibility—Works with a variety of stirring shafts and impellers

Specifications

Speed 50 to 2000 rpm
Capacity 25 L
Display LED
Voltage 115 VAC
Type Overhead Stirrer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.