Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ High Traffic Series Heavy Roll

Catalog No. 17111102 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
23 gal.
47 gal./Bale
8 gal./Bale
Dimensions (L x W):
150 ft. x 15 in.
150 ft. x 30 in.
50 ft. x 15 in.
Design:
Perforation 15 in.
Perforation 15 x 15 in.
Perforation 18 x 5 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Dimensions (L x W) Design
17-111-102 23 gal. 150 ft. x 15 in. Perforation 15 in.
19-150-280 8 gal./Bale 50 ft. x 15 in. Perforation 18 x 5 in.
17-111-103 23 gal. 150 ft. x 15 in. Perforation 18 x 5 in.
19-000-173 47 gal./Bale 150 ft. x 30 in. Perforation 15 x 15 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-111-102 Supplier Brady™ Supplier No. HT15
Only null left
Add to Cart
Add to Cart

High Traffic Series Heavy Roll is a high absorbency mat for busy problem areas and industrial applications.

  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • Heavy weight - specifically designed for continuous leaks and larger spills so you use less material
  • 2-ply construction combines tough, spunbond coverstock with meltblown polypropylene - great for placement in aisles and around work stations
  • Perforations provide cost control and reduce waste by allowing you to use only what you need

Specifications

Color Gray
Design Perforation 15 in.
Capacity (English) 23 gal.
Material Polypropylene
Type High Traffic Series Heavy Roll
For Use With (Application) Walkways, overspray leaks and drips, workstations, drums - liquid storage, outfalls and discharge ponds
Packaging Quantity 1 Ea.
Weight Capacity Heavyweight
Dimensions (L x W) 150 ft. x 15 in.
Length (Metric) 45.72 m
Width (Metric) 38.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.