Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ High Traffic Universal Absorbent Roll - Light Weight

Catalog No. 17111109 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
63 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
17-111-109 63 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-111-109 Supplier Brady™ Supplier No. HT303
  • $345.00
    $247.65 / Each of 1

    Save $97.35

    28% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High Traffic Series absorbents are multi-use, built for durability and provide maximum absorbency in high-traffic and busy problem areas.

  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • Light weight - specifically designed for smaller leaks, drips and spills
  • 2-ply construction combines tough, spunbond coverstock with meltblown polypropylene - great for placement in aisles and around work stations
  • Perforations provide cost control and reduce waste by allowing you to use only what you need

Specifications

Certifications/Compliance EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Color Gray
Description Absorbent Roll
Capacity (English) 63 gal.
Capacity (Metric) 238.5 L
Material Polypropylene
Type Absorbent Roll
Packaging Quantity 300 ft./Roll
Dimensions (L x W) 300 x 30 ft.
Length (English) 300 ft.
Length (Metric) 91.44 m
Width (English) 30 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.