Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ High Vacuum Connecting Adapter
GREENER_CHOICESDP

Catalog No. 31501818 Shop All Kemtech Products
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
31-501-818 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 31-501-818 Supplier Synthware™ Supplier No. A560001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adapter has a No. 15 O-ring joint with a 0 to 4 mm high vacuum valve at a 90° angle connected to a piece of 10 mm O.D. medium wall tubing, Overall height is 100 mm.

Specifications

For Use With (Application) Organic Synthesis
Height (Metric) 100 mm
Length (Metric) 100 mm
Material Borosilicate Glass
Product Type Inlet Adapter
Quantity 1 Ea.
Standard Taper Joint No. 14/20 Bottom, 24/40 Top
Thread Size #15 O-ring
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.