Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High Vacuum Grease
SCI_ED

Catalog No. S41718
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S41718 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S41718 Supplier DDP Specialty Electronic Materials US 9 Supplier No. 1597418/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Seal and lubricate vacuum and pressure systems.

  • Low volatility to hold deep vacuums
  • Resists oxidation, melting and gumming
  • Good chemical and thermal stability
  • Maintains consistency at temperatures from -40° to +204°C (-40° to +400°F)
  • Capacity: 5.3 oz. (150.2g) tube

Specifications

Product Type High Vacuum Grease
For Use With (Application) Used for sealing vacuum and pressure systems
Quantity 1 Ea.
Temperature (English) -40°F to 400°F
Temperature (Metric) -40°C to +204°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.