Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ High Vacuum PTFE Valve, 90°
GREENER_CHOICESDP

Catalog No. 31502333 Shop All Kemtech Products
Change view
Click to view available options
Diameter (Metric):
0 to 12 mm
0 to 8 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
31-502-333 0 to 12 mm
31-502-332 0 to 8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 31-502-333 Supplier Synthware™ Supplier No. S550012
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Non-rotating, PTFE plug has three O-rings and two 9 mm O.D. sidearms sealed to the barrel at a 90° angle to one another.

  • Non-rotating, PTFE plug with three O-rings
  • Tip O-ring makes the primary seal on the precision formed taper seat
  • Two, 9 mm O.D. sidearms sealed to the barrel at a 90° angle to one another

Specifications

Certifications/Compliance Class A
Diameter (Metric) 0 to 12 mm
Autoclavable Not Autoclavable
Material Borosilicate Glass
For Use With Vacuum Pump
Packaging Quantity 1 Ea.
Includes High Vacuum Valve
Arm Angle 90°
Color Clear
Maximum Pressure 15 psi
Vacuum Level 1.3 x 10-4 Torr
Max. Operating Temperature (English) 392°F
Max. Operating Temperature (Metric) 200°C
Product Type Valve
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.