Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fischer Technical Company High Vacuum Pump Deluxe Experimental Kit
SCI_ED

Catalog No. S2337125 Shop All Fischer Technical Company Products
Change view
Click to view available options
Flow Rate:
3 CFM
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
S2337125 3 CFM
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Prop 65
Catalog No. S2337125 Supplier Fischer Technical Company Supplier No. LAV3/G/DKIT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Prop 65

High Vacuum Pump Deluxe Experimental Kit. Comes with everything you need to start teaching high vacuum.

  • This kit comes with everything you need to start teaching High Vacuum in the classroom.
  • Demonstrate water boiling at room temperature as well as what happens to a balloon at high vacuum plus much more
  • Vacuum Pump Kit includes - 1 Ea. LAV-3/G, 1 Ea. acrylic pump plate, 1EA. 6 x 11 in. glass bell jar, 5 ft. High Vacuum Tubing, 2 hose clamps, 1 quart High Vacuum Pump oil, 3EA. balloons, 1EA. petri dish.
  • These 3 CFM (85 l/m) rotary style, 2 stage direct drive Pumps are ideal for use in virtually all High Vacuum applications.
  • The vacuum pumps are tested to 15 microns Hg but are suitable for all applications requiring a vacuum under 500 microns Hg.
  • The Pumps use High Vacuum Pump Oil (one quart included) and are designed to run on a closed and dry system.
  • This model includes an installed 0 to 30 in. Bourdon Tube Type Gauge.
  • Regular oil changes and proper maintenance will ensure these Pumps will last for years in your laboratory.

Certifications

SciEd

Specifications

Max. Vacuum 15 μ
Includes Acrylic pump plate, glass bell jar, high vacuum tubing, hose clamps, high cauum pump oil, balloons and a petri dish
Flow Rate 3 CFM
Pump Type Two-stage Rotary Vane Vacuum Pump
Applications High Vacuum
Maximum Pressure None
Voltage 110 V
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.