Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fischer Technical Company™ High Vacuum Tubing, 0.5 in. ID
SCI_ED

Catalog No. S012378 Shop All Fischer Technical Company Products
Change view
Click to view available options
Diameter (Metric) Inner:
12.7 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
S012378 12.7 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S012378 Supplier Fischer Technical Company™ Supplier No. HVGTUBING/ROLL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tubing suitable for use with High Vacuum.

  • PVC tubing with reinforced webbing
  • Clear implementation and the wide-mashed inlay enables a clear observation of the fluid
  • Good resistance against chemicals, aging, oil, and fuel

Specifications

Autoclavable Not Autoclavable
Diameter (English) Inner 0.5 in.
Diameter (Metric) Inner 12.7 mm
Material PVC
Overall Length (English) 164 ft.
Overall Length (Metric) 50 m
Color Clear
Hardness 75 (Shore A)
Flexibility Rigid
Product Type Pump Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.