Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ High Vacuum Valves with Internal Threads
GREENER_CHOICESDP

Catalog No. 31502362 Shop All Kemtech Products
Change view
Click to view available options
Plug Bore:
0 to 4 mm
0 to 8 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Bore
31-502-362 0 to 4 mm
31-502-363 0 to 8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 31-502-362 Supplier Synthware™ Supplier No. S600004N
Add to Cart
Add to Cart

Internally threaded high vacuum valves for use with the Synthware F58 series.

  • High vacuum valve
  • Internally threaded

Specifications

Type Valve
Plug Bore 0 to 4 mm
Material PTFE
Autoclavable Autoclavable
Pressure 15 to 25 psi
Temperature (Metric) 93°C
Temperature (English) 200°F
For Use With (Application) Creating a Vacuum Tight Seal
For Use With (Equipment) High Vacuum Valves
Includes Contriol Knob, and a PTFE Shaft with Integrated O-Rings
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.