Learn More
Poltex LLC High Visibility Glove Box Holder, Wall Mount

Description
- Fluorescent acrylic glove box holder
- Choose from fluorescent pink or green
- Choose from 2 or 3 box capacity
- Mount either vertically, or horizontally
- Wall Mount (screws/anchors included)
- Durable 1/4 in. thick acrylic construction
Specifications
Specifications
| Product Type | Glove Box Holder |
| Color | Pink |
| Dimensions (L x W x H) | 4 x 17.8 x 9.3 in. |
| Length (English) | 4 in. |
| Width (English) | 17.8 in. |
| Height (English) | 9.3 in. |
| Holds | Glove and Tissue Boxes |
| Material | Acrylic |
| Mounting | Wall Mount |
| No. of Compartments | 2 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.