Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ High Visibility Striped Label
SDP

Catalog No. 18888274 Shop All Haws Corporation Products
Change view
Click to view available options
For Use With (Equipment):
Emergency Equipment
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
18-888-274 Emergency Equipment
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-274 Supplier Haws™ Supplier No. SP185
  • $23.25
    $17.65 / Each of 1

    Save $5.60

    24% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Self-adhesive, high visibility, 21-inch (53.3cm) long stripe in Safety Green and bright yellow.

Model SP185 is a 21 in. (53.3 cm) long, self-adhesive, high visibility stripe in Safety Green and bright yellow for high visibility.

Specifications

Color Green, Yellow
For Use With (Equipment) Emergency Equipment
Height (English) 21 in.
Height (Metric) 53.3 cm
Mounting Self-adhesive
Product Type High Visibility Striped Label
Weight (English) 6 lb.
Weight (Metric) 2.72155 kg
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.