Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ High Visibility Thermofill™ Lined Drivers Gloves
Shop All Wells Lamont Industry Group ProductsDescription
- Premium pigskin leather palm with orange fabric back.
- Silver reflective knuckle strap.
- Thermofill lined for colder environments.
- Knit wrist construction prevents dirt and debris from entering the glove.
- Sold by the dozen pair.
Specifications
Specifications
| Chemotherapeutic Rated | No |
| Chlorinated | No |
| Construction | Cut and Sewn |
| Description | Silver Reflective Knuckle Strap Adds Visibility |
| Color | Hi-vis Orange |
| Grade | Standard |
| Hand | Specific |
| Material | Top Grain Pigskin Leather |
| Product Type | Leather Palm Gloves |
| Size | X-Large |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?