Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OccuNomix™ High-Viz Bomber Jacket

Catalog No. 19520353 Shop All Occunomix International Inc Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
X-Large
2X-Large
Size (Metric) Chest:
121 to 127 cm
132 to 139 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (Metric) Chest
19-520-353 X-Large 121 to 127 cm
19-520-354 2X-Large 132 to 139 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-520-353 Supplier OccuNomix™ Supplier No. LUXTJBJYXL
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is not returnable. View return policy

Meets diverse weather, visibility, and comfort needs

Weather-resistant PVC-coated polyester with inner nylon liner and removable poly-fleece inner jacket.

  • Fluorescent yellow with dark cuffs, collar, and waistband
  • 2 in. wide (5.1cm) 3M™ Scotchlite™ reflective material—one 360° horizontal, two vertical stripes, and four 360° horiztonal sleeve stripes
  • Snap-on hideaway hood and flip-up collar
  • Zipper-and-snap front with radio pocket and two outside hand pockets
  • Elasticized cuffs and waistband
  • Removable outer jacket sleeves
  • Inner nylon jacket liner features double inside pockets, one with zipper

Wearing Options

  • Wear as two-layer ANSI™ Class III jacket by removing the inner polar fleece jacket
  • Wear as a ANSI Class II vest by removing outer sleeves, keeping inner fleece jacket with fleece sleeves
  • Wear as a ANSI Class II sleeveless outer vest with reflective striping by removing the inner polar fleece jacket lining with sleeves
  • Wear the inner polar fleece jacket alone on cool days

Compliance

Meets ANSI/ISEA 107-2010 standards.

Specifications

Size X-Large
Material Polyester
Color Yellow
Closure Type Snap, Storm Flap, Zipper
Certifications/Compliance ANSI ISEA 107-2010 Class 3
Coating PVC
Seam Type Sealed
Liner Material Fleece
No. of Pockets 5
Tape Type 2 in. 3M™ Scotchlite™ silver reflective stripes
Size (English) Chest 48 to 50 in.
Size (Metric) Chest 121 to 127 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.