Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Science First™ High-Volume Air Sampler
SDPSCI_ED

Catalog No. s24040
Change view
Click to view available options
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S24040 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24040 Supplier Science First™ Supplier No. 15000

Includes

Manometer, 25 filters and manual

Learn what's in the air we breathe.

  • Electric motor draws air through a small pore filter
  • Manometer measures the volumetric velocity of the air
  • Find the air's particulate concentration by calculating the gain of the filter's mass per volume of air
  • Laboratory manual offers instruction on how to detect various airborne pollutants

Specifications

Includes Manometer, 25 Filters, Manual
For Use With (Application) Chemical and radioactive tests can be performed on the material collected, indoor and outdoor use
Voltage 115 V
Electrical Requirements 115 V 60 Hz
Frequency 60 Hz
Product Type Air Sampler
Overall Height (English) 15.7 in.
Overall Height (Metric) 40 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.