Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters HILIC Method Development Kit, 2.1 mm x 100 mm, 1.7 μm, 2/pk

Catalog No. 50791079 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This HILIC UPLC Method Development Kit streamlines method development by improving retention and MS sensitivity of polar and ionizable compounds. It features complementary 1.7 μm BEH HILIC and Amide hydrophilic interaction chromatography columns, based on a novel ethylene-bridged hybrid (BEH) particle platform, offering orthogonal selectivity to reversed-phase chromatography and a broader pH range to retain challenging polar compounds.

  • Chemistry: HILIC.
  • Includes complementary 1.7 μm BEH HILIC and Amide columns.
  • Broad pH range of 1 to 9.
  • Maximum pressure: 18000 psi (1240 Bar).
  • Spherical particle shape, 1.7 μm particle size.
  • Pore size: 130 Å.
  • Inner diameter: 2.1 mm; length: 100 mm.
  • Two units per package.
  • Compatible with UPLC and UHPLC systems.

Catalog No. 50-791-079 Supplier Waters Corp Supplier No. 176001964
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This HILIC UPLC Method Development Kit streamlines method development by improving retention and MS sensitivity of polar and ionizable compounds. It features complementary 1.7 μm BEH HILIC and Amide hydrophilic interaction chromatography columns, based on a novel ethylene-bridged hybrid (BEH) particle platform, offering orthogonal selectivity to reversed-phase chromatography and a broader pH range to retain challenging polar compounds.

  • Chemistry: HILIC.
  • Includes complementary 1.7 μm BEH HILIC and Amide columns.
  • Broad pH range of 1 to 9.
  • Maximum pressure: 18000 psi (1240 Bar).
  • Spherical particle shape, 1.7 μm particle size.
  • Pore size: 130 Å.
  • Inner diameter: 2.1 mm; length: 100 mm.
  • Two units per package.
  • Compatible with UPLC and UHPLC systems.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.