Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation HILIC Kit, 3 mm x 50 mm, 2-pack

Catalog No. 50791080 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This kit streamlines HILIC method development, enhancing retention and MS sensitivity for polar and ionizable compounds. It features complementary 1.7 μm BEH HILIC and Amide columns, providing orthogonal selectivity to reversed-phase. Based on a novel ethylene-bridged hybrid (BEH) particle platform, these columns allow for a wider pH range, retaining acidic and basic compounds difficult to resolve with traditional methods.

  • pH range of 1 to 9.
  • Maximum pressure of 18000 psi (1240 bar).
  • Spherical particle shape.
  • Particle size of 1.7 μm.
  • Pore size of 130 Å.
  • Compatible with UPLC and UHPLC systems.
  • Inner diameter of 3 mm and length of 50 mm.
  • Available as a 2-pack.

Catalog No. 50-791-080 Supplier Waters Corp Supplier No. 176001965
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This kit streamlines HILIC method development, enhancing retention and MS sensitivity for polar and ionizable compounds. It features complementary 1.7 μm BEH HILIC and Amide columns, providing orthogonal selectivity to reversed-phase. Based on a novel ethylene-bridged hybrid (BEH) particle platform, these columns allow for a wider pH range, retaining acidic and basic compounds difficult to resolve with traditional methods.

  • pH range of 1 to 9.
  • Maximum pressure of 18000 psi (1240 bar).
  • Spherical particle shape.
  • Particle size of 1.7 μm.
  • Pore size of 130 Å.
  • Compatible with UPLC and UHPLC systems.
  • Inner diameter of 3 mm and length of 50 mm.
  • Available as a 2-pack.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.