Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Hinged 3/4 in. Socket Wrench Handle
SDP

Catalog No. 19174672 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English):
18 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-174-672 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-174-672 Supplier Ampco Supplier No. W257
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Non-sparking, non-magnetic, and corrosion-resistant socket wrench handle. Made in the USA.

  • Please see image for additional information regarding measurements.
  • Head width (a): 3/4 in.
  • Length: 18 in.

Specifications

Length (English) 18 in.
Length (Metric) 460 mm
Material Aluminum Bronze
No. per Pack 1 Ea.
Product Type Hinged Socket Wrench
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.