Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CHECKERS™ Hinged 5-Channel Cable Protector End Cap

Catalog No. 19085965 Shop All Justrite Safety Group Products
Change view
Click to view available options
Color:
Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-085-965 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-085-965 Supplier CHECKERS™ Supplier No. GDEC5X125O
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cable protector end cap is lightweight and easy to transport, set up, disassemble, and store. All-weather polyurethane construction with dog bone connection style

  • Dog bone connection style
  • 5 channels
  • Channel width: 1.25 in.
  • Channel height: 1.25 in.
  • For use with vehicle and pedestrian traffic
  • Ideal for amusement parks, entertainment venues, sporting events, industrial, construction, commercial applications

Specifications

Color Orange
For Use With (Equipment) Cable protector
Height (English) 2 in.
Packaging Quantity 1 Ea.
Width (English) 19.75 in.
Material Polyurethane
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.