Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Welch™ Hinged Clamps

Catalog No. 01184161
Change view
Click to view available options
Material:
Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
01-184-161 Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-184-161 Supplier Welch™ Supplier No. 302201
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Closure by wing nut on bolt

  • Material: Aluminum
  • Closure by wing nut on bolt
  • Clamp width: 0.612

Specifications

Material Aluminum
Description Closure by wing nut on bolt
Length (English) 2.612 in.
Size (English) Grip 0.612 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.