Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HisPur™ Cobalt Superflow Agarose
GSA_VA

Catalog No. PI25230 Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
10 mL
50 mL
250 mL
1 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
PI25230 250 mL
PI25228 10 mL
PI25231 1 L
PI25229 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. PI25230 Supplier Thermo Scientific™ Supplier No. 25230
Get 16% Off Protein Research Essentials
Use promo code PROTEIN16
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Perform high-purity, large-scale purification of polyhistidine-tagged proteins with this tetradentate-chelating Superflow 6 support charged with divalent cobalt.

Perform high-purity, large-scale purification of polyhistidine-tagged proteins with Thermo Scientific™ HisPur Cobalt Superflow Agarose, a tetradentate-chelating Superflow 6 support charged with divalent cobalt.

Additional Information and Online Ordering

HisPur Cobalt Superflow Agarose is a highly crosslinked, durable resin that does not compress at flow rates used for medium- to large-scale FPLC purifications. The resin holds up well to a variety of chemicals and pH values, and is compatible with common clean-in-place procedures. Compared to nickel and other ligands commonly used for immobilized metal affinity chromatography (IMAC), cobalt provides greater specificity for His-tagged protein purification. The specific binding of HisPur Cobalt Superflow Agarose results in purer elution fractions, reducing the need for extra polishing steps.

Highlights:

  • Robust – highly crosslinked 6% agarose Superflow beaded support tolerates linear flow rates up to 1200cm/hour with minimal leaching of cobalt due to a tetradentate chelator

  • High yields – binds 20mg of 6xHis-GFP per mL of resin at a linear flow rate of 150cm/hour, can bind greater than 30mg per mL of resin depending on flow rate

  • High purity – specificity of cobalt binding to histidine-tag generally results in elution fractions with less than 10% contamination of non-specific proteins

  • Compatible – maintains function after exposure to a wide variety of chemicals and pH values

  • Cost effective – resin is stable through multiple cycles of cleaning and reuse

Recommended for:

Large scale FPLC purification of polyhistidine tagged proteins

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store at 4°C
Form Liquid Suspension
Product Line HisPur
Quantity 250 mL
Target His-Tagged Protein
Type Agarose
Stationary Phase Metal Chelate, Divalent Cobalt
Format Bottle
Column Type Affinity, Agarose Resin
WARNING: Cancer - www.P65Warnings.ca.gov

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.