Learn More
Description
Perform FPLC purification of poly-histidine-tagged proteins with Thermo Scientific™ HisPur Ni-NTA Superflow Agarose, a nitrilotriacetic acid (NTA) modified Superflow 6 support charged with divalent nickel (Ni+2).
Additional Information and Online Ordering
Highlights:
High capacity – binds greater than 20mg of His-tagged GFP per mL of resin at a linear flow rate of 300cm/hour
High purity – provides greater than 80% purity of eluted fractions when used to purify from lysates
Versatile – can be used to purify proteins under native and denaturing conditions
Robust – highly crosslinked beads tolerate linear flow rates up to 1200cm/hour
Compatible – maintains function in a wide variety of chemicals and pH conditions
Cost effective – competitively priced resin is stable through multiple cycles of cleaning and reuse
Recommended for:
Medium- to large-scale FPLC purification of polyhistidine tagged proteins
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Content And Storage | Store at 4°C |
| Form | Liquid Suspension |
| Product Line | HisPur |
| Quantity | 50 mL |
| Target | His-Tagged Protein |
| Type | Agarose |
| Stationary Phase | Divalent Nickel, Metal Chelate |
| Format | Bottle |
| Column Type | Affinity, Agarose Resin |
| Binding Capacity | 20 mg His-Tagged GFP Binding/mL Resin |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
