Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab HistoBond Supa Mega Adhesion Slides
SDP

Catalog No. 22000066
Change view
Click to view available options
Corner Style:
90°
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Corner Style
22-000-066 90°
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-000-066 Supplier StatLab Supplier No. MAD140209A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Slides feature an adhesive coating to hold tissue sections permanently to the slide surface

  • All HistoBond Supa Mega slides feature ground edges and 90-degree corners
  • Pre-cleaned and ready-to-use
  • White Tab
  • 50.4x75.2 mm, 1mm thick

Specifications

Length (Metric) 75.2 mm
Frosted 1 End, 1 Side
Precleaned Yes
Edges 90°, Ground
Width (Metric) 50.4 mm
Type Adhesion Slide
Sterility Non-sterile
Material High Quality Glass
Thickness (Metric) 1 mm
Color White
Corner Style 90°
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.