Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Superfrost Plus Gold Control Adhesion Slide 3/4 in. White Tab, Gold Control Box on Front

Catalog No. 22266885 Shop All Epredia Products
Change view
Click to view available options
Gold Box
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
22-266-885 Gold Box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-266-885 Supplier Epredia™ Supplier No. ES3012GLPLUS001
Add to Cart
Add to Cart
This item is not returnable. View return policy

Simplify staining and record keeping with Epredia™ Histology Control Plus Adhesion Slides. Place required controls and patient tissue on the same slide.

Features:

  • Smooth marking area for effortless writing, automated printing, or printed labels
  • Manufactured from pure, water-white glass
  • Precleaned for immediate use
  • Item ES-3012PLUS features Superfrost Plus Gold Adhesion Coating
  • Item ES-325 is a Non-Adhesion Slide

Specifications

Length (Metric) 75 mm
Type Adhesion Slide
Frosted Yes
Precleaned Yes
Material Glass
Thickness (Metric) 1 mm
Edges Ground
Width (Metric) 25 mm
Color White, Gold
Corner Style 90°
Description Superfrost Plus Gold Control Adhesion Slide 3/4 in. White Tab, Gold Control Box on Front
Quantity Packed 72 slides per box, 20 boxes per case
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.