Learn More
Description
- Used for lymphocyte isolation procedure involving a short, low speed centrifugation
- Easy one-step, rapid, reproducible method for preparation of viable lymphocytes in high yield
- Method of choice in emergency tissue typing procedures
Specifications
Specifications
| Quantity | 100 mL |
| Color | Clear |
| Density | 1.077 g/mL |
| Sterility | Sterile |
| Form | Liquid |
| Content And Storage | Store at +4°C. Protect from light. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.