Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec HK100 Grossing Station with Elevating T-Wing
SDP

Catalog No. 22444127 Shop All Mopec Products
Change view
Click to view available options
DepthMetric: 76.2cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
22-444-127 DepthMetric: 76.2cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-127 Supplier Mopec Supplier No. HK100

missing translation for 'validMainframeMsg'

Mopec™ HK100 Grossing Station with Elevating T-Wing is a dissection table that consist of an HK200 elevating wing and a HK300 dissection counter top.

  • Countertop and cabinet dimensions of 108 x 30 x 50 in.
  • Elevated dissection wing dimensions of 56.5 x 30 x 47.25 in.
  • Fabricated of 18 gauge stainless steel

Warranty and Services

1 Year Warranty

Specifications

Product Type Grossing Station
Material Stainless Steel
Depth (English) 30 in.
Depth (Metric) 76.2 cm
Height (English) 50 in.
Width (English) 108 in.
Height (Metric) 127 cm
Width (Metric) 274.32 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.