Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec HK200 Elevating Dissection Table Wing
SDP

Catalog No. 22444128 Shop All Mopec Products
Change view
Click to view available options
DepthMetric: 76.2cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
22-444-128 DepthMetric: 76.2cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-128 Supplier Mopec Supplier No. HK200

missing translation for 'validMainframeMsg'

Made of all stainless steel construction with a total draft ventilation system. Mopec™ HK200 Elevating Dissection Table Wing uses an inner ventilation chamber to act as the drain sink.

  • The work surface has self supporting perforated grid plates
  • Constructed of 16 gauge stainless steel
  • Perforated with .5 in. diameter holes
  • The grid is designed for easy cleaning with single flanges, eliminating any unseen areas that will accumulate bacteria
  • Hand slots are included for easy handling
  • Material finish is #4 satin finish
  • The unit is elevated using an electromagnetic lifting mechanism with a watertight switch
  • Each corner is elevated with independent hydraulic lifting cylinders and is synchronized so that misalignment never exists

Warranty and Services

1 Year Warranty

Specifications

Product Type Grossing Station
Material Stainless Steel
Depth (English) 30 in.
Depth (Metric) 76.2 cm
Height (English) 37 to 47 in.
Width (English) 56.5 in.
Height (Metric) 93.98 to 119.38 cm
Width (Metric) 143.51 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.