Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec HK300 Countertop Dissection Table
SDP

Catalog No. 22444129 Shop All Mopec Products
Change view
Click to view available options
DepthMetric: 76.2cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
22-444-129 DepthMetric: 76.2cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-129 Supplier Mopec Supplier No. HK300

missing translation for 'validMainframeMsg'

Manufactured for heavy-duty use with corners that are reinforced with angles or welded as required. Mopec™ HK300 Countertop Dissection Table is designed to have no overlaps on face joints, as well as an adjustable bolt for leveling during installation.

  • Vent tie-in
  • Two sink wells
  • Removable perforated grid plates
  • Two hot/cold mixing valves
  • Two fixtures with swing spouts
  • Two sink spray assemblies
  • Support pedestal has two access doors (one on each side)
  • Two GFCI receptacles

Warranty and Services

1 Year Warranty

Specifications

Product Type Grossing Station
Material Stainless Steel
Depth (English) 30 in.
Depth (Metric) 76.2 cm
Height (English) 50 in.
Width (English) 108 in.
Height (Metric) 127 cm
Width (Metric) 274.32 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.