Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec HK400 Down Draft Free Standing Dissection Table
SDP

Catalog No. 22444130 Shop All Mopec Products
Change view
Click to view available options
DepthMetric: 76.2cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
22-444-130 DepthMetric: 76.2cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-130 Supplier Mopec Supplier No. HK400

missing translation for 'validMainframeMsg'

Made of all stainless steel construction with a down draft ventilation system. Mopec™ HK400 Down Draft Free Standing Dissection Table uses an inner ventilation chamber to act as the drain sink.

  • The work surface has self-supporting perforated grid plates
  • Made of 16 gauge stainless steel
  • Perforated with .5 in. diameter holes on 1 in. centers
  • The grid is designed for easy cleaning with single flanges eliminating any unseen areas that will accumulate bacteria
  • Hand slots are included for easy handling
  • Material finish is #4 satin finish

Warranty and Services

1 Year Warranty

Specifications

Product Type Grossing Station
Material Stainless Steel
Depth (English) 30 in.
Depth (Metric) 76.2 cm
Height (English) 37 to 47 in.
Width (English) 56.5 in.
Height (Metric) 93.98 to 119.38 cm
Width (Metric) 143.51 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.