Learn More
Coast™ HL45 400 Lumen Dual Color Wide Angle LED Headlamp
Description
Includes
Batteries, hardhat clips
Requires
3 x AAA
The HL45 Headlamp is an all-purpose Wide Angle LED headlamp. Equipped with our Wide Angle Flood Beam, this headlamp is perfect for illuminating large areas with its ultra-wide circular beam. A conveniently located button on the front of the headlamp allows the user to swiftly change between high, medium, and low light outputs. It also features a dual color option - white and red. The headlamp comes with an IPX4 weatherproof rating, making it perfect for any rugged environment you may find yourself. With Coast's commitment to quality, the HL45 Headlamp is impact resistant, weather resistant and its LED is virtually unbreakable. The HL45 Headlamp is backed by Coast's lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.
Certifications
ANSI/FL1 Standards
Compliance
ANSI/FL1 Standards
Warranty and Services
Lifetime
Specifications
Specifications
| Weight (English) | 0.44 lb. |
| Weight (Metric) | 020 kg |
| Battery Type | Battery (Alkaline) |
| Color | Black, Titanium |
| Height (Metric) | 21.5 cm |
| Length (Metric) | 8.9 cm |
| Material | Plastic with Fabric Strap |
| Width (Metric) | 4.25 cm |
| Product Type | Headlamp |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.