Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ HM 340E Electronic Rotary Microtome

Catalog No. 905190 Shop All Epredia Products
Change view
Click to view available options
Product Type:
Rotary Microtome
Rotary Microtome Package
Includes:
Standard Pkg
Std Pkg w/ Carrier E 705800
Std Pkg w/ Carrier ER 705830
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Includes
90-519-0 Rotary Microtome Standard Pkg
23-900-670 Rotary Microtome Package Std Pkg w/ Carrier E 705800
90-519-0ER Rotary Microtome Package Std Pkg w/ Carrier ER 705830
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 90-519-0 Supplier Epredia™ Supplier No. 905190
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for precision and stability which yields quality ribbons even for difficult to cut paraffin sections, the Epredia™ HM 340E Electronic Microtome is an ergonomically designed, electronic rotary microtome with stepping-motor advance technology for precision and stability to provide superior sectioning results.

  • Fast, safe, and comfortable use
  • Selectable retraction
  • Specimen advance (specimen moves toward the knife)
  • Zero-orientation head
  • Guide-rail guidance
  • Menu driven control panel can be used on either side of instrument
  • Section thickness ranging from 0.5 to 100 μm

Ordering Information:

  • Blade holder/Knife holder must be ordered separately unless purchased as a package.

Includes:

  • Standard tools
  • Brushed aluminum cover plate
  • Dust cover
  • Instruction manual

Specifications

Product Type Rotary Microtome
Includes Standard Pkg
Sectioning Range 0.5 to 100μm
Depth (English) 20.5 in.
Depth (Metric) 52 cm
Height (English) 11 in.
Height (Metric) 28 cm
Width (English) 16 in.
Width (Metric) 41 cm
Weight (English) 62 lb.
Weight (Metric) 28 kg
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.