Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson Company Inc HM-375R

Catalog No. NC3451379
Encompass_Preferred

  • Engineered for precise laboratory determination of maximum wet density for soils and aggregates.
  • Complies with the California 216 Impact method.
  • Features manual compaction.
  • Tamper weight is 10 lb (4.54 kg).
  • Tamper drop height is 18 in (457 mm).
  • Mold material is steel.
  • Mold design is a split cylinder with removable base.
  • Mold clamps include three-hinged with quick-release knobs.
  • Mold length is 36 in (914 mm).
  • Mold diameter is 2-7/8 in (73 mm).
  • Sample compaction height ranges from 10–12 in (254–305 mm).
  • Density measurement is via graduated scale on tamper shaft.
  • Includes 36 in split cylinder mold, metal leveling piston, piston handling rod, and calibration certificate.
  • Standard compliance is CTM 216.
  • Estimated shipping weight is 120.0 lb (54.43 kg).

Catalog No. NC3451379 Supplier Gilson Company Inc Supplier No. HM375R
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Engineered for precise laboratory determination of maximum wet density for soils and aggregates.
  • Complies with the California 216 Impact method.
  • Features manual compaction.
  • Tamper weight is 10 lb (4.54 kg).
  • Tamper drop height is 18 in (457 mm).
  • Mold material is steel.
  • Mold design is a split cylinder with removable base.
  • Mold clamps include three-hinged with quick-release knobs.
  • Mold length is 36 in (914 mm).
  • Mold diameter is 2-7/8 in (73 mm).
  • Sample compaction height ranges from 10–12 in (254–305 mm).
  • Density measurement is via graduated scale on tamper shaft.
  • Includes 36 in split cylinder mold, metal leveling piston, piston handling rod, and calibration certificate.
  • Standard compliance is CTM 216.
  • Estimated shipping weight is 120.0 lb (54.43 kg).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.