Thermo Scientific™ HM 430 Sliding Microtome

Ensure fast, comfortable, and nontiring operation with the automatic or manual fine sectioning abilities of the Thermo Scientific™ HM 430 Sliding Microtome.

Manufacturer: Thermo Scientific™ 910010

 View more versions of this product

Catalog No. 22-050-855

  Check Availability
Add to Cart

    Specifications

    Sectioning Range 1 to 60µm
    Weight (English) 57 lb.
    Weight (Metric) 26kg
    Depth (English) 18.9 in.
    Depth (Metric) 48cm
    Height (English) 12.6 in.
    Height (Metric) 32cm
    Specimen Size 80 x 60mm
    Includes HM 430 Sliding Microtome, Steel Knife Holder, Dust Cover, Operator Manual
    Width (English) 12.2 in.
    Width (Metric) 31cm

    Ensure fast, comfortable, and nontiring operation with the automatic or manual fine sectioning abilities of the Thermo Scientific™ HM 430 Sliding Microtome.

    Excellent Cutting Options:

    • Knife holder with integrated, movable knife guard
    • Knife carrier glides along a maintenance-free precision cross-roller bearing system
    • Ergonomic handle for moving knife carrier Horizontal knife movement length can be selected in accordance with the size of the specimen in order to activate the automatic specimen advance
    Features:
    • Use for paraffin and frozen sections in biological, botanical, and materials science applications
    • Easy selection of manual or automatic advance
    • Integrated removable waste tray
    • Specimen fine orientation on X/Y-axes
    Includes:
    • Dust cover
    • Instruction manual
    Requires:
    • Standard specimen clamp (715480), available separately

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit