Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ HM525 NX Cryostat, HM525 NX, 115V 60Hz

Catalog No. 956640 Shop All Epredia Products
Change view
Click to view available options
Product Type:
HM525 NX Cryostat 115V
HM525 NX Cryostat 220-240V
HM525 NX UV Cryostat – 115 V
Voltage:
100 V, 110/120 V
220/240 V
Frequency:
50 Hz
60 Hz
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Voltage Frequency
95-664-0 HM525 NX Cryostat 115V 100 V, 110/120 V 60 Hz
95-664-1 HM525 NX UV Cryostat – 115 V 100 V, 110/120 V 60 Hz
95-665-0 HM525 NX Cryostat 220-240V 220/240 V 50 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 95-664-0 Supplier Epredia™ Supplier No. 956640

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

Deliver high quality routine results comfortably and efficiently with the Epredia™ Microm HM525 NX Cryostat, a high performance routine cryostat.

Ergonomic/Safety features

  • Mechanical handwheel lock
  • Optional UV disinfection
  • Automatic specimen retraction on return stroke
  • Touch screen operation with intuitive software to accommodate multiple users

Cryochamber features

  • Chamber cooling to -35°C
  • 27 cryobar storage positions including 4 quick freeze locations
  • Integrated peltier fast freezing device rapidly cools to -57°C ± 3°C
  • Programmable and immediate defrost options

Microtome features

  • Manual light touch rotary flywheel
  • Section thickness from 1μm to 500μm
  • Memory function for rapid advance and specimen positioning
  • Vertical stroke length of 60mm28mm horizontal feed range
  • 40μm specimen retraction on return stroke
  • XY specimen orientation with 360° z axis rotation

Includes:
Six specimen stages (30mm), freezing medium (118ml), cryostat oil (118ml), section waste tray, debris brush, sectioning brush, tools and operator guide.

Specifications

Product Type HM525 NX Cryostat 115V
Certifications/Compliance CSA, CE
Defrost Programmed/Immediate
Sectioning Range 5 to 500μm
Trim Section Resolution 5 to 30μm in 5μm steps; 30 to 100μm in 10μm steps; 100 to 200μm in 20μm steps; 200 to 500μm in 50μm steps
Depth (English) 25.19 in.
Depth (Metric) 760 mm
Height (English) 45.3 in.
Height (Metric) 1150 mm
Width (English) 25.19 in. w/o handle
Width (Metric) 640 mm w/o handle
Chamber Temperature -35°C +/-3°C Max. at +20°C Room Temperature
Electrical Requirements 115 V 60 Hz
Frequency 60 Hz
Voltage 100 V, 110/120 V
Weight (English) 315.2 lb.
Weight (Metric) 143 kg
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.