Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ HMIG Self-Laminating Labels: HEALTH FLAMMABILITY REACTIVITY PROTECTIVE EQUIPMENT

Catalog No. 19110411 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
4 x 7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-110-411 4 x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-110-411 Supplier Brady™ Supplier No. 60334
  • $94.00
    $65.65 / Pack of 25

    Save $28.35

    30% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use HMIG Self-Laminating Labels on bottles, drums or any container to explain protective equipment codes and improve communication

  • Polyester
  • Black/Blue/Red/Yellow on White
  • 4 in H x 7 in W

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Description Label
Adhesive Type Permanent Acrylic
Color Black/Blue/Red/Yellow on White
Format Label
Material Polyester
Printable Sides Single-side Printable
Product Type Label
Languages English
No. per Pack 25 Labels/Pk.
Quantity 25/Pk.
Shape Square
Size (English) 7 x 4 in. (W x H)
Dimensions (L x W) 4 x 7 in.
Width (English) 7 in.
Width (Metric) 195.58 mm
Height (English) 4 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.