Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Humboldt Hoffman Open-Side Tubing Clamps
SDP

Catalog No. p-30699
Change view
Click to view available options
Size:
Small
Large
Height (English):
0 to 0.5 in.
0 to 0.62 in.
Width (English):
0.75 in.
1 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Height (English) Width (English)
05-875B Large 0 to 0.62 in. 1 in.
05-875A Small 0 to 0.5 in. 0.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-875B Supplier Humboldt Supplier No. H8720
Only null left
Add to Cart
Edge
Add to Cart

For flow regulation in flexible tubing

  • One side is open for easy insertion of tubing without disassembly
  • Nickel-plated brass
  • Resist corrosion
  • Won't rust

Specifications

Quantity Each
Type Tubing Clamp
Material Nickel-plated Brass
For Use With (Application) Control the flow in flexible tubing
Height (English) 0 to 0.62 in.
Size Large
Width (English) 1 in.
Jaw Type Open
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.