Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

M+A Matting Hog Heaven™ Anti-Fatigue Mat

Catalog No. 18333138 Shop All M+A Matting Products
Change view
Click to view available options
Dimensions (L x W):
4.8 x 8 ft.
2 x 3 ft.
2 x 8 ft.
3 x 5 ft.
4 x 6 ft.
2 x 12 ft.
2 x 16 ft.
3 x 12 ft.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-333-138 4.8 x 8 ft.
18-333-135 3 x 5 ft.
18-333-134 2 x 3 ft.
18-333-136 3 x 12 ft.
18-333-137 4 x 6 ft.
17-555-127 2 x 8 ft.
17-555-125 2 x 12 ft.
17-555-126 2 x 16 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 18-333-138 Supplier M+A Matting Supplier No. 421000488
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Hog Heaven™ Anti-Fatigue Mats are designed to provide comfort and durability in a variety of harsh conditions.

Black

Specifications

Width (English) 8 ft.
Type Chemical-resistant Mat
Length (English) 4.8 ft.
Dimensions (L x W) 4.8 x 8 ft.
Description Electrically conductive
Color Yellow
Style Rubber borders
Thickness (English) 5/8 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.