Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

M+A Matting Hog Heaven 7/8 Mat

Catalog No. 18333148 Shop All M+A Matting Products
Change view
Click to view available options
Length (English):
2 ft.
3 ft.
4 ft.
4.8 ft.
Width (English):
3 ft.
5 ft.
6 ft.
8 ft.
12 ft.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
18-333-148 4.8 ft. 8 ft.
18-333-144 2 ft. 3 ft.
18-333-145 3 ft. 5 ft.
18-333-146 3 ft. 12 ft.
18-333-147 4 ft. 6 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 18-333-148 Supplier M+A Matting Supplier No. 422000488
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Andersen Hog Heaven 7/8 Matt is recommended for distribution, manufacturing and retail facilities for picking lines, assembly lines, work stations, check-out stations and more

Features:

  • Nitrile rubber top surface has 20% recycled content
  • Closed cell Nitrile blended cushion is permanently molded (not glued) to the Nitrile rubber top surface
  • Rubber borders will not crack or curl
  • Chemical resistant, grease & oil proof
  • Electrically Conductive
  • Welding Safe
  • Borders are beveled and are available with OSHA approved

Specifications

Style Beveled borders
Description Electrically conductive
Color Yellow
Length (English) 4.8 ft.
Type Chemical-resistant Mat
Width (English) 8 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.