Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

M+A Matting™ Hog Heaven III Comfort Linkable Mat

Catalog No. 17604231 Shop All M+A Matting Products
Change view
Click to view available options
Width (English):
36 in.
39.75 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
17-604-231 36 in.
17-604-232 39.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-604-231 Supplier M+A Matting™ Supplier No. 449821100
Add to Cart
Add to Cart

These mats provide a customizable matting solution for large areas (long runs). They offer outstanding anti-fatigue qualities and perform in various environments including those with oil, grease, and chemicals.

  • High-density, closed-cell nitrile rubber cushion provides excellent anti-fatigue qualities to reduce the pain and fatigue associated with standing for long periods of time
  • Beveled edges provide a safe transition from floor to mat and will not crack or curl
  • Nitrile-blended cushion provides years of useful life and is molded, not glued, to the nitrile rubber surface so it will not separate
  • Welding safe; grease/oil proof; chemical resistant; ESD rating of electrically conductive
  • Mats are 3/4 in. thick and sold individually (end mat, middle mat)

Specifications

Color Black/Yellow Striped
Type Anti-fatigue Floor Mat
Description Hog Heaven III Comfort Linkable Mats, Middle
Resistance Welding safe; grease/oil proof; chemical resistant; ESD rating of electrically conductive
Certifications/Compliance NFSI high traction, Flammability BS-4790, ASTM C 1028-96, ASTM/ESD S20.20 and ASTM/ESD STM7.1
Material Nitrile Rubber
For Use With (Application) Recommended for indoor use in industrial settings such as manufacturing facilities, distribution centers, machine shops, and areas where grease, oil, or chemicals may be present.
Length (English) 43.75 in.
Width (English) 36 in.
Width (Metric) 91.44 cm
Thickness (English) 0.75 in.
Thickness (Metric) 1.91 cm
Length (Metric) 111.13 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.