Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

M+A Matting Hog Heaven Prime Mat

Catalog No. 18333194 Shop All M+A Matting Products
Change view
Click to view available options
Dimensions (L x W):
10 x 3 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-333-194 10 x 3 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-333-194 Supplier M+A Matting Supplier No. 4222060310

Andersen Hog Heaven Prime Mat is recommended for use in areas such as distribution, light manufacturing, work stations, check out stations, retail and healthcare environments

Features:

  • Urethane foam comfort
  • Nitrile rubber molded to a closed cell nitrile cushion for superior comfort and performance
  • Edge to edge cushion
  • High heel shoe safe, welding safe, and static dissipative
  • Anti-microbial treated for lifetime protection against odors and degradation
  • Beveled borders
  • Grease and oil proof, chemical resistant

Specifications

Description Anti-microbial
Dimensions (L x W) 10 x 3 ft.
Style Beveled borders
Length (English) 10 ft.
Type Chemical-resistant Mat
Width (English) 3 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.