Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger RUD Hoist Ring, Steel, Metric Thread, 300 kg, 1 ea

Catalog No. 502789015
Encompass_Preferred

This metric thread hoist ring is engineered for secure, versatile lifting operations. It features a steel construction and a pink powder-coated finish for high visibility. Designed for demanding environments, this device offers reliable performance across a broad temperature range.

  • Working load limit of 300 kg (660 lb)
  • Pivot range of 360°
  • Operating temperature range of -40°C to +100°C
  • Includes a tightening key for proper installation
  • Meets DGUV standards and DIN EN 1677-1 requirements
  • Screw-on mounting style with M8-1.25 metric thread
  • Verified for safe operation with crack-tested bolts

Catalog No. 50-278-9015 Supplier Grainger Supplier No. 16A759
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This metric thread hoist ring is engineered for secure, versatile lifting operations. It features a steel construction and a pink powder-coated finish for high visibility. Designed for demanding environments, this device offers reliable performance across a broad temperature range.

  • Working load limit of 300 kg (660 lb)
  • Pivot range of 360°
  • Operating temperature range of -40°C to +100°C
  • Includes a tightening key for proper installation
  • Meets DGUV standards and DIN EN 1677-1 requirements
  • Screw-on mounting style with M8-1.25 metric thread
  • Verified for safe operation with crack-tested bolts

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.