Learn More
Caresfield Holder for Blood Tubes with Integrated Safety Shield

Description
- Integrated safety shield helps reduce exposure during handling
- Supports secure and efficient specimen collection
Specifications
Specifications
| Material | Plastic |
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Product Type | Blood Tube Holder |
| Disposable | Single-use |
| Latex Free | Yes |
| Length (English) | 2 in. |
| Sterility | Non-sterile |
| Width (English) | 1 in. |
| Dimensions (L x W) | 2 x 1 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.