Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Holdfast™ Graduated Cylinders
GSA_VASCI_ED

Catalog No. S32821 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
Graduations:
10 mL
20 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
S32821 2000 mL 20 mL
S32820 1000 mL 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S32821 Supplier Bel-Art™ Supplier No. F284612000/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pour securely and safely with an easy pour handle. Bel-Art™ SP Scienceware™ Holdfast™ Graduated Cylinders are available in multiple sizes. These one-piece cylinders are autoclavable and chemical-resistant.

  • Easy-to-read double scale with raised graduations
  • Hexagonal base prevents tipping and rolling
  • Will not create a meniscus
  • Handle opening: 8.9 x 2.9cm (3 x 1.125 in.)
  • Chemically resistant; autoclavable at 121°C (250°F)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Capacity (Metric) 2000 mL
Material Polypropylene
Diameter (English) 3.5 in.
Scale Dual
Diameter (Metric) 8.9 cm
Includes Large Handle
Quantity 1/pk
Graduations 20 mL
Autoclavable Autoclavable
Shape Round
Base Type Hexagonal
Height (English) 19.3 in.
Height (Metric) 490.2 mm
Product Type Graduated Cylinder
Diameter (Metric) Inner 8.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.