Learn More
MSC M.K. MORSE Hole Saw, Bi-Metal, 1-1/4 in, M42, 1 ea
Supplier: MSC 32552481
This bi-metal hole saw is designed with a toothed edge for efficient cutting across a broad spectrum of materials. It is compatible with MHS20 hole saw systems, offering reliability for various professional applications.
- Bi-metal construction
- Toothed cutting edge
- Saw diameter: 1.25 in
- Cutting depth: 1.937 in
- Variable pitch pattern
- M42 material grade
- Applicable to cement board, composite, fiberglass, asbestos board, cinderblock, acoustic tile, steel, computer flooring, formica, brick, cast iron, ceramic, particleboard, and hardened steel
- Pipe size compatibility: 1 in
- Teeth per inch: 5/6
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.