Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Harvard Apparatus™ Homeothermic Monitoring System

Catalog No. 14516264 Shop All BTX Harvard Products
Change view
Click to view available options
Includes:
Large Heating Pad (20.3 x 25.4 cm)
Standard Heating Pad (12 x 20.5 cm)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
14-516-264 Standard Heating Pad (12 x 20.5 cm)
14-516-265 Large Heating Pad (20.3 x 25.4 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-516-264 Supplier Harvard Apparatus™ Supplier No. 557020
Add to Cart
Add to Cart
Request a Quote

The Harvard Apparatus™ Homeothermic Monitoring System is a closed loop temperature control system for administering anesthesia to small rodents.

  • Features an easy-to-use touchscreen; small, flexible rectal probe; and easy-to-clean, flexible heating pads (both standard and large sizes) available in several sizes to meet all your surgical needs.
  • Insulation pad insulates heating pad from surgical surface to prevent heat loss and improve efficiency.
  • Accessories and replacement items are also available.

Specifications

Color Silver
Animal Mouse, Rat, Guinea Pig
Type Monitoring System
Disposable Reusable
Includes Standard Heating Pad (12 x 20.5 cm)
Dimensions (D x W x H) 15.8 x 22.6 x 12 cm (6.2 x 8.9 x 4.7 in.)
Width (English) 8.9 in.
Width (Metric) 22.6 cm
Height (English) 4.7 in.
Height (Metric) 12 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.