Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Box Packaging Inc Honeycomb Sheets, 40x48x1/2 in, Kraft, 80/Pack

Catalog No. 501917999
Encompass

Honeycomb sheets provide protective packaging for various items. These Kraft-colored sheets are made from compressed paper and are designed to offer cushioning and support during shipping and storage.

  • Length: 48 in
  • Width: 40 in
  • Material: Compressed paper
  • Color: Kraft
  • Package quantity: 80 sheets

Catalog No. 50-191-7999 Supplier MSC Supplier No. 39575840
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Honeycomb sheets provide protective packaging for various items. These Kraft-colored sheets are made from compressed paper and are designed to offer cushioning and support during shipping and storage.

  • Length: 48 in
  • Width: 40 in
  • Material: Compressed paper
  • Color: Kraft
  • Package quantity: 80 sheets

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.