Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Sperian™ Pure Fit™ 372 Lightweight Nitrile Coated Gloves
Description
- Gloves wear longer, and protect hands better than seamless knit cotton/polyester
- Fully dipped gloves protect against liquid, and some chemical penetration
- Pure Fit™ liners and coatings are lightweight and comfortable
- Dexterity and tactile sensitivity for precision work
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Coated Area | Full Glove |
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Black |
| Cut Resistance Rating | ANSI A2 |
| Exterior Finish | No Texture |
| Hand | Specific |
| Material | Nylon |
| Product Type | Dip-coated Gloves |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?