Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Dexi-Task Slightly Powdered Nitrile Gloves

Catalog No. 191301165A
Change view
Click to view available options
Lightly Powdered, Small
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-130-1165A Lightly Powdered, Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-130-1165A Supplier Honeywell™ Supplier No. LA049/S
This item is not returnable. View return policy

Dexi-Task slightly powdered gloves offer both dexterity and sensitivity. Ideal for laboratory work, general industrial inspection, food processing and sanitation applications.

  • Disposable nitrile
  • Slightly corn starch powdered
  • Rolled Cuffs
  • AQL 1.5
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319
Certifications/Compliance (Europe) EN455 Standards, CE Standards, EN420 and approved by CFIA
Chemotherapeutic Rated No
Applications Industrial, Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powdered
Size Small
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Model LA049/S
Series Dexi-Task
Tensile Strength 16 MPa
Length (English) 9 in.
Length (Metric) 23 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.