Learn More
Honeywell™ E-Safe Electrical Lockout Devices
Specifications
Specifications
| Product Type | Electrical Switch Lock |
| Material | Polyamide |
| For Use With (Application) | Manufacturing, mining, municipal services, oil and gas, utilities |
| For Use With (Equipment) | Most mounted switches |
| Height (English) | 3 in. |
| Height (Metric) | 76 mm |
| Includes | Hook for lock and lockout hasps |
| Width (English) | 3 in. |
| Width (Metric) | 76.2 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.